INA HK2516-2RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2516-2RS-L271
Rubix:106A2634
Manufacturer :0007000450968
EAN:4012802369212

Product details : INA HK2516-2RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297
DIN 618-1/ISO 3297
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 16 mm |
| Series | hk..-2rs |
| Cage | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 30.03 excl. VAT
/ Each
£ 36.04 incl. VAT
- In stock: Next day delivery
