NTN HMK1516LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, needle roller sleeve, open, heavy series, seals on both sides
See technical informationReferences
NTN:HMK1516LL/3AS
Rubix:394A8048
EAN:4547359073522

Product details : NTN HMK1516LL/3AS NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a compact package.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 13 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Delivery usually within ( 3 ) days
