INA HFL1022-L564 DRAWN CUP ROLLER CLUTCH HFL WITH BEARING
Drawn cup roller clutch
See technical informationReferences
INA:HFL1022-L564
Rubix:238A4187
Manufacturer :0016001680962
EAN:4012802369588

Product details : INA HFL1022-L564 DRAWN CUP ROLLER CLUTCH HFL WITH BEARING
HFL freewheeling couplings with roller bearing or ball bearing, steel springs
Drawn cup roller clutch HFL, with bearing
Technical specifications
Attributes
| Logistic Weight | 7,38 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 22 mm |
| Series | hfl |
| Material | steel |
| Basic static load, radial - C0r | 4500 N |
| Basic dynamic load, radial - Cr | 3950 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- In stock: Next day delivery
