NTN 1R45X52X23D NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R45X52X23D
See technical informationSee documentsReferences
NTN:1R45X52X23D
Rubix:204A4502
EAN:4547359252699

Documents
Product details : NTN 1R45X52X23D NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R45X52X23D
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x23 mm |
|---|---|
| Logistic Weight | 105 g |
| Inner diameter | 45 mm |
| Outer diameter | 52 mm |
| Width | 23 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Delivery usually within ( 3 ) days
