References
INA:NK95/26-XL
Rubix:238A1045
Manufacturer :0507547180000
EAN:4012802844931

Product details : INA NK95/26-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x115x115 mm |
|---|---|
| Logistic Weight | 490 g |
| Inner diameter | 95 mm |
| Outer diameter | 115 mm |
| Width | 26 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 3150 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 83000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 89.12 excl. VAT
/ Each
£ 106.94 incl. VAT
- Usually arrives within 14 working days
