Needle roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 40 mm |
Width | 17 mm |
Logistic Weight | 88 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 40 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | NAO..-XL |
Reference speed | 8100 rpm |
Limit speed | 15100 rpm |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 22100 N |
Sealing | Open |
Usually arrives within 14 working days