Radial roller bearing
Inner diameter | 42 mm |
---|---|
Outer diameter | 55 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x55x55 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 42 mm |
Outer diameter | 55 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | rna..-xl |
Cage | steel |
Reference speed | 6100 rpm |
Limit speed | 10700 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 35500 N |
Sealing | open |
Usually arrives within 14 working days