References
INA:HFL0822-KF-L564
Rubix:274A7685
Manufacturer :0005043600962
EAN:4054368248105

Product details : INA HFL0822-KF-L564 DRAWN CUP ROLLER CLUTCH
HFL..-KF free cage wheels, with plain or rolling bearings, plastic springs
Drawn cup roller clutches HFL..-KF, with plain or rolling bearing arrangement, plastic springs
Technical specifications
Attributes
| Logistic Weight | 6,2 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 22 mm |
| Series | hfl..-kf |
| Basic static load, radial - C0r | 3950 N |
| Basic dynamic load, radial - Cr | 3650 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 81.55 excl. VAT
/ 5 pieces
£ 97.86 incl. VAT
- Delivery usually within ( 7 ) days
