NTN - Needle Roller Bearing - 81132
Inner diameter | 160 mm |
---|---|
Outer diameter | 200 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 200x200x31 mm |
---|---|
Logistic Weight | 2123 g |
Inner diameter | 160 mm |
Outer diameter | 200 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | 81100 |
Cage | Aluminium |
Basic static load, radial - C0r | 930000 N |
Basic dynamic load, radial - Cr | 221000 N |
Sealing | Open |
Usually arrives within 14 working days