References
INA:HF0812-L564
Rubix:131A3053
Manufacturer :0013657030962
EAN:4012802611892

Product details : INA HF0812-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup roller clutches HF, with steel springs
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Width | 12 mm |
| Series | hf |
| Material | steel |
| Sealing | open |
| Limit speed | 12000 rpm |
| Auth. torque | 3.15 N.m |
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
- In stock: Next day delivery
