References
Tsubaki:MZEU80-K
Rubix:267A0334
Manufacturer :5012008001
EAN:8718472213850




Documents
Product details : TSUBAKI 5012008001 MZEU80K CAM CLUTCH
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 23600 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 210 mm |
| Width | 144 mm |
| Series | mzeu |
| Weight | 23.6 kg |
| Reference speed | 800 rpm |
| Total bearing width | 144 mm |
| Auth. torque | 5170 N.m |
| Standard | iso r773;din 6885.1 |
Show UNSPSC/ECL@SS
£ 3,093.41 excl. VAT
/ Each
£ 3,712.09 incl. VAT
- Usually arrives within 14 working days