GUHRING 00329 003.300 HSS/HSCO COATED DRILLS 9003290033000
Drill bit HSS-CO GV120 series 329
See technical informationReferences
Gühring:329 3.300
Rubix:344A9308
Manufacturer :9003290033000
EAN:4031093102810


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
Product details : GUHRING 00329 003.300 HSS/HSCO COATED DRILLS 9003290033000
Extra-short twist drills, HSSCO, polished / steam treated >2.36, DIN 1897, series 329.
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Usually arrives within 14 working days