References
Draper:08853
Rubix:390A2182
Manufacturer :08853

Product details : DRAPER 08853 HSS DRILL BIT SET 25PCS
These high speed steel drill bits are fully ground with a 135° split point for precise centring to prevent drill wander. The black oxide coating ensures the drill bits are more durable and resistant to corrosion than standard HSS bits. Draper Black Series drill bits do not need to be used in conjunction with a cooling agent. Suitable for use with metal, wood, chipboard and plastic. Compatible with a standard 10/13mm chuck. Supplied inside a plastic case.
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | black oxide coating |
| Sharpening | 135° split point (fully ground) |
| Internal cooling | no |
| Body material | hss |
| Machining material | metal, wood, chipboard and plastic |
| Cutting material | hss |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 28.50 excl. VAT
/ Each
£ 34.20 incl. VAT
- Delivery usually within ( 7 ) days
