References
Draper:08872
Rubix:390A2220
Manufacturer :08872


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 109 mm |
| Shank type | cylindrical |
Product details : DRAPER 08872 TITANIUM DRILL BIT 7.0MM X 109MM
This high speed steel drill bit is manufactured with a titanium nitride coating for enhanced strength and longer life. Fully ground with a 135° split point for precise centring to prevent drill wander. Draper Titanium Series drill bits work best in conjunction with a cooling agent. Suitable for use with steel, non-ferrous metals, wood and hard plastic. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 109 mm |
| Shank type | cylindrical |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- Delivery usually within ( 7 ) days