ROHM 871041 DRILL CHUCK SU10 B16 136-00
Auto-tightening drill chuck SUPRA type 136
See technical informationReferences
Röhm:871041
Rubix:169A7852
EAN:4019208189772

Product details : ROHM 871041 DRILL CHUCK SU10 B16 136-00
Threaded fixation and tapered fixation.
Strengths
The automatic adjustment proportional to the cutting force maintains the constant clamping power even under difficult conditions. Exhaust holes of the dirt coupled with the centrifugal force. Easy manual opening.
Applications
Model for quick tightening and loosening of drills, without wrench for heavy industry, for column drills.
Technical specifications
Attributes
| Outer diameter | 40.2 mm |
|---|---|
| Clamping range, minimum | 0 mm |
| Clamping range, maximum | 10 mm |
Show UNSPSC/ECL@SS
£ 99.89 excl. VAT
/ Each
£ 119.87 incl. VAT
- Usually arrives within 14 working days
