Drill - hss co5% - jobber ozmd coated drill
Drilling diameter | 10.8 mm |
---|---|
Total length | 142 mm |
Length of cut | 94 mm |
Drilling diameter | 10.8 mm |
---|---|
Total length | 142 mm |
Length of cut | 94 mm |
Din standard | din 338 n |
Coating | ozmd |
Angle of helix | 33 ° |
Sharpening | cross-grinding |
Tip angle | 135 ° |
Internal cooling | no |
Tail diameter | 10.8 mm |
Sold out