Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883037 HSS-E STUB DRILL SHORT21/32
CUTLINE 883037 HSS-E STUB DRILL SHORT21/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883037
rubix:
209A1090
Product details
Technical specifications
Product details : CUTLINE 883037 HSS-E STUB DRILL SHORT21/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.70
excl. VAT
/
Each
£
36.84
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A1105/32 SERIES DRILL 5/32 INCH 5968258
TITEX A1247-6.9 JOBBER DRILLS HSS/HSS-E 5060614
GUHRING 00208 001.600 HSS/HSCO COATED DRILLS 9002080016000
CUTLINE 883016 HSS-E STUB DRILL SHORT5/16
DORMER A1101.1 SERIES DRILL 5968293
TITEX A1222-NO11 DEEP HOLE DRILLS HSS-E TYPE UFL 5059351
TITEX A1222-1.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5059413
DORMER A0223.3 STUB DRILL 3.30 MM 5967090
ROEBUCK MX16.0X390 SDS MAX DRILL CROSS HEAD 16 X 390MM LONG
LYNDON 6.5MMHSSJOBBERDRILL LD/065
LENOX 10507830 DIAMOND HOLE SAW 38MM
TITEX A1222-9.2 DEEP HOLE DRILL 5059540
DORMER A0024.1 JOBBER DRILL 4.10 MM 5967230
DOR HSS-TIN STUB DRILL .9
DORMER A110 HSS LONG SERIES DRILL 12.25MM