CUTLINE DRILL - HSS JOBBER TIN MM 11.9 860883
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
GISS Cutline:860883
Rubix:860883
EAN:3660338157004


Technical specifications
| Drilling diameter | 11.9 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER TIN MM 11.9 860883
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 11.9 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 11.9 mm |
Show UNSPSC/ECL@SS
£ 10.03 excl. VAT
/ Each
£ 12.04 incl. VAT
- Usually arrives within 14 working days