CUTLINE DRILL - HSS JOBBER TIN MM 12.7 860891

Drill - hss - jobber tin coated drill

See technical informationSee documents
References
GISS Cutline:860891
Rubix:860891
EAN:3660338157080
860891
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter12.7 mm
Total length151 mm
Length of cut101 mm
See all Specifications
Documents

Product details : CUTLINE DRILL - HSS JOBBER TIN MM 12.7 860891


Drill - hss - jobber tin coated drill
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter12.7 mm
Total length151 mm
Length of cut101 mm
Shank typecylindrical
Din standarddin 338 n
Coatingtin
Angle of helix30 °
Tip angle130 °
Tail diameter12.7 mm
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
  • Usually arrives within 14 working days