CUTLINE DRILL HSS JOBBER TIN TIP MM 4.2 860681
Drill - hss - jobber tin tip coated drill
See technical informationSee documentsReferences
Superseded Ref:844411
GISS Cutline:860681
Rubix:860681
EAN:3660338155000


Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Documents
Product details : CUTLINE DRILL HSS JOBBER TIN TIP MM 4.2 860681
Drill - hss - jobber tin tip coated drill
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tinbd |
| Angle of helix | 30 ° |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 1.48 excl. VAT
/ Each
£ 1.78 incl. VAT
- In stock: Next day delivery