Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880976 HSS CO5 JOBBER DRILL GOLD FINISH 25/64
CUTLINE 880976 HSS CO5 JOBBER DRILL GOLD FINISH 25/64
Drill HSSE5 Gold
References
giss cutline:
880976
rubix:
207A2117
Technical specifications
Drilling diameter
9.92
mm
Total length
87
mm
Length of cut
133
mm
Product details
Technical specifications
Product details : CUTLINE 880976 HSS CO5 JOBBER DRILL GOLD FINISH 25/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
9.92
mm
Total length
87
mm
Length of cut
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.90
excl. VAT
/
Each
£
3.48
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00336 001.750 TWIST DRILLS
DORMER A92025/32 5972264
GUHRING 02047 005.600 GT80/P2000 HSCO DRILLS 9020470056000
DORMER A9002.9 JOBBER DRILL 2.90 MM 5971466
DORMER A1205.2 STUB DRILL 5.20 MM 5968469
GUHRING 00660 000.550 HSS/HSCO COATED DRILLS 9006600005500
DORMER A52011.5 STUB DRILL 11.50 MM 5970194
DORMER A9202.4 STUB DRILL 2.40 MM 5972212
GUHRING 00206 007.500 HSS/HSCO COATED DRILLS 9002060075000
DORMER A1006.3 JOBBER DRILL 6.30 MM 5966780
TITEX A1254TFT-14 DRILLS TYP VA INOX 5060994
GUHRING 02047 009.200 GT80/P2000 HSCO DRILLS 9020470092000
TITEX A1244-NO20 JOBBER DRILLS HSS/HSS-E 5060213
TITEX A1244-0.45 JOBBER DRILLS HSS/HSS-E 5060282
GUHRING 00504 005.100 GT80/100 DRILLS 9005040051000