References
Gühring:504 5.100
Rubix:341A8757
Manufacturer :9005040051000
EAN:4031093151047


Technical specifications
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 315 mm |
| Length of cut | 210 mm |
Product details : GUHRING 00504 005.100 GT80/100 DRILLS 9005040051000
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 315 mm |
| Length of cut | 210 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.1 mm |
Show UNSPSC/ECL@SS
£ 73.51 excl. VAT
/ Each
£ 88.21 incl. VAT
- Usually arrives within 14 working days