Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880966 HSS CO5 JOBBER DRILL GOLD FINISH 15/64
CUTLINE 880966 HSS CO5 JOBBER DRILL GOLD FINISH 15/64
Drill HSSE5 Gold
References
giss cutline:
880966
rubix:
207A2107
Technical specifications
Drilling diameter
5.95
mm
Total length
57
mm
Length of cut
93
mm
Product details
Technical specifications
Product details : CUTLINE 880966 HSS CO5 JOBBER DRILL GOLD FINISH 15/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
5.95
mm
Total length
57
mm
Length of cut
93
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A002 HSS TIN DRILL BIT 9.7MM
TITEX A1244-NO38 JOBBER DRILLS HSS/HSS-E 5060232
DORMER A1175.5 STUB DRILL 5.50 MM 5968058
GUHRING 00217 015.600 STANDARD HSS DRILLS 9002170156000
GUHRING 00257 015.500 TWIST DRILLS
GUHRING 00654 018.000 STANDARD HSS COATED DRIL 9006540180000
GUHRING 00301 000.890 MICRO-PRECISION DRILLS
DEWALT DT9602-QZ SDS-PLUS MASONRY DRILL BIT 22 X 250MM
GUHRING 00301 001.240 HSS/HSCO COATED DRILLS 9003010012400
TITEX A1211-1.01 JOBBER DRILLS HSS/HSS-E 5058463
DORMER A94012.5 SERIES DRILL 12.50 MM 5973002
GUHRING 00225 002.500 DRILLS OTHER 9002250025000
CUTLINE DRILL - HSS LONG SERIES MM 9.7 861385
DORMER A7201.4 5971214
TITEX A1148-23/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057171