Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9602-QZ SDS-PLUS MASONRY DRILL BIT 22 X 250MM
DEWALT DT9602-QZ SDS-PLUS MASONRY DRILL BIT 22 X 250MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9602-QZ
rubix:
2006546
ean:
5035048055779
Technical specifications
Drilling diameter
22
mm
Total length
250
mm
Length of cut
200
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9602-QZ SDS-PLUS MASONRY DRILL BIT 22 X 250MM
Technical specifications
Attributes
Drilling diameter
22
mm
Total length
250
mm
Length of cut
200
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.77
excl. VAT
/
Each
£
17.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00305 006.700 HSS/HSCO COATED DRILLS 9003050067000
DORMER A147 9.1MM HSS E JOBBER DRILL DIN 338
GUHRING 02456 006.900 HSS/HSCO COATED DRILLS 9024560069000
DORMER A9006.6 JOBBER DRILL 6.60 MM 5970907
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 9.3MM
DORMER A120 HSS STUB DRILL 1/16 INCH
DORMER A720.62 5971150
GUHRING 00308 003.500 DRILLS OTHER 9003080035000
GUHRING 00207 006.500 TWIST DRILLS
GUHRING 00207 003.800 TWIST DRILLS
TITEX A1254TFT-12 DEEP HOLE DRILL 5060988
GUHRING 00206 004.500 HSS/HSCO COATED DRILLS 9002060045000
TITEX A1211-18.5 JOBBER DRILLS HSS/HSS-E 5058671
GUHRING 00205 000.590 UNIVERSAL HSS DRILLS 9002050005900
DORMER A10831/64 A108 31/64 ST STRAIGHT STEEL JOBBER DRILL 6305920