References
GISS Cutline:880960
Rubix:207A2101


Technical specifications
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 39 mm |
| Length of cut | 70 mm |
Product details : CUTLINE 880960 HSS CO5 JOBBER DRILL GOLD FINISH 9/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 39 mm |
| Length of cut | 70 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 1.21 excl. VAT
/ Each
£ 1.45 incl. VAT
- In stock: Next day delivery