Drill shank carbide short DIN 338 R100
Drilling diameter | 2 mm |
---|---|
Total length | 49 mm |
Length of cut | 24 mm |
Drilling diameter | 2 mm |
---|---|
Total length | 49 mm |
Length of cut | 24 mm |
Din standard | DIN 338 |
Ratio of diameter to length of drill hole | 4xD |
Tip angle | 120 ° |
Internal cooling | No |
Usually arrives within 14 working days