Drill shank PFK extra-short HSS-E DIN ANSI A921
Drilling diameter | 1.2 mm |
---|---|
Total length | 30 mm |
Length of cut | 8 mm |
Drilling diameter | 1.2 mm |
---|---|
Total length | 30 mm |
Length of cut | 8 mm |
Din standard | DIN 1897 |
Ratio of diameter to length of drill hole | 3xD |
Body material | HSS-E |
Sharpening | Standard |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 1.2 mm |
Usually arrives within 14 working days