Drill shank PFX short HSS-E DIN ANSI A900
Drilling diameter | 5.16 mm |
---|---|
Total length | 86 mm |
Length of cut | 62 mm |
Drilling diameter | 5.16 mm |
---|---|
Total length | 86 mm |
Length of cut | 62 mm |
Din standard | DIN / ANSI |
Ratio of diameter to length of drill hole | 6xD |
Body material | HSS-E |
Sharpening | Standard |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 5.16 mm |
Usually arrives within 14 working days