References
GISS Cutline:UK-TCT3.0
Rubix:228A3227
Manufacturer :TCT3.0


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Product details : GISS CUTLINE TCT3.0 3.0MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- In stock: Next day delivery