References
GISS Cutline:UK-TCT9.5
Rubix:228A3242
Manufacturer :TCT9.5


Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : GISS CUTLINE TCT9.5 9.50MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Usually arrives within 14 working days