References
GISS Cutline:UK-TCT14.0
Rubix:228A3250
Manufacturer :TCT14.0


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Product details : GISS CUTLINE TCT14.0 14.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 27.53 excl. VAT
/ Each
£ 33.04 incl. VAT
- In stock: Next day delivery