References
Sandvik Coromant:860.1-1350-040A0-PM P1BM
Rubix:319A1432
Manufacturer :8151034
EAN:7323226352702


Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1350-040A0-PMP1BM SC DRILLS CORODRILL 8151034
Solid carbide one-piece drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.338 |
| Angle of helix | 29.0995 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 369.00 excl. VAT
/ Each
£ 442.80 incl. VAT
- Usually arrives within 14 working days