References
Sandvik Coromant:860.1-0525-027A1-GM X1BM
Rubix:317A1401
Manufacturer :7781674
EAN:7323224676305


Technical specifications
| Drilling diameter | 5.25 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 27.4 mm |
Product details : SANDVIK 860.1-0525-027A1-GMX1BM SC DRILLS CORODRILL 7781674
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.25 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 27.4 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.219048 |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, non-ferrous metals, superalloys and titanium, hard materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 189.00 excl. VAT
/ Each
£ 226.80 incl. VAT
- Usually arrives within 14 working days