References
Sandvik Coromant:860.1-0952-044A1-GM X1BM
Rubix:319A6764
Manufacturer :7781717
EAN:7323224676732


Technical specifications
| Drilling diameter | 9.52 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
Product details : SANDVIK 860.1-0952-044A1-GMX1BM SC DRILLS CORODRILL 7781717
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9.52 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin + tisin |
| Tolerance | h9 (hole) / h6 (ø shank) |
| Ratio of diameter to length of drill hole | 5.15 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point (geometry -gm) |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials (also effective on hrsa and non-ferrous metals). |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 267.00 excl. VAT
/ Each
£ 320.40 incl. VAT
- Usually arrives within 14 working days