References
Sandvik Coromant:860.1-0397-032A1-GM X1BM
Rubix:319A5241
Manufacturer :7823901
EAN:7323224865051


Technical specifications
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 48 mm |
Product details : SANDVIK 860.1-0397-032A1-GMX1BM SC DRILLS CORODRILL 7823901
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 48 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Angle of helix | 28.9 ° |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso p, m, k and h (then iso-n and iso-s) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days