References
Sandvik Coromant:860.1-0990-031A0-PM P1BM
Rubix:317A1349
Manufacturer :8150982
EAN:7323226352184


Technical specifications
| Drilling diameter | 9.9 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0990-031A0-PMP1BM SC DRILLS CORODRILL 8150982
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.9 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 (connection diameter tolerance), h8 (achievable hole tolerance) |
| Ratio of diameter to length of drill hole | 0,319 (9,9 / 31) |
| Angle of helix | 29.7576 ° |
| Sharpening | symmetrical point |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | types of steel (unalloyed steel, low-carbon steel, low-alloy steel, high-alloy steel, cast steel) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days