References
Sandvik Coromant:860.1-0620-032A0-GM X1BM
Rubix:317A2300
Manufacturer :7781781
EAN:7323224677371


Technical specifications
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 32.1 mm |
Product details : SANDVIK 860.1-0620-032A0-GMX1BM SC DRILLS CORODRILL 7781781
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 32.1 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | m7 (body) ; h6-h8 (hole) |
| Internal cooling | no |
| Machining material | steel, stainless steel, cast iron, hardened materials, superalloys (hrsa) and non-ferrous materials |
| Cutting material | carbide |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days