References
Sandvik Coromant:860.1-0873-045A1-PM P1BM
Rubix:319A6447
Manufacturer :8151287
EAN:7323226355239


Technical specifications
| Drilling diameter | 8.731 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
Product details : SANDVIK 860.1-0873-045A1-PMP1BM SC DRILLS CORODRILL 8151287
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 8.731 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 (drilling diameter tolerance): +0.006 to +0.021 |
| Ratio of diameter to length of drill hole | 5.154639 |
| Angle of helix | 26.7579 ° |
| Sharpening | symmetric point (double margin) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels (types for long and short chips, iso p) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 275.00 excl. VAT
/ Each
£ 330.00 incl. VAT
- Usually arrives within 14 working days