SANDVIK 860.1-1280-104A1-GMX1BM SC DRILLS CORODRILL 7781878

Drill

See technical information
References
Sandvik Coromant:860.1-1280-104A1-GM X1BM
Rubix:317A9982
Manufacturer :7781878
EAN:7323224678248
brand logo
Technical specifications
Drilling diameter12.8 mm
Total length202 mm
Length of cut151 mm
See all Specifications

Product details : SANDVIK 860.1-1280-104A1-GMX1BM SC DRILLS CORODRILL 7781878


Solid carbide drill CoroDrill® 860

Technical specifications


Attributes
Drilling diameter12.8 mm
Total length202 mm
Length of cut151 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingpvd tialsin+tisin
Toleranceh9
Ratio of diameter to length of drill hole8.18
Angle of helix30 °
Sharpeningsymmetrical point
Tailcylindrical shank (din 6535-ha), metric 14
Internal coolingyes
Direction of cuttingright
Machining materialpmknsh
Cutting materialsolid carbide
Tip angle140 °
Tail diameter14 mm
Show UNSPSC/ECL@SS
£ 802.00 excl. VAT
/ Each
£ 962.40 incl. VAT
  • Usually arrives within 14 working days