References
Sandvik Coromant:860.1-0317-016A1-SM 1210
Rubix:320A1736
Manufacturer :7782488
EAN:7323224681491


Technical specifications
| Drilling diameter | 3.17 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0317-016A1-SM1210 SC DRILLS CORODRILL 7782488
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 3.17 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | altin |
| Tolerance | h9 (hole tolerance) ; h6 (shank tolerance) ; m7 (+0.004 to +0.016) for 3<dc≤6 |
| Ratio of diameter to length of drill hole | 5 x d (l/d = 5) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 203.00 excl. VAT
/ Each
£ 243.60 incl. VAT
- Usually arrives within 14 working days