References
Sandvik Coromant:860.1-0950-080A1-PM P1BM
Rubix:318A9220
Manufacturer :8151313
EAN:7323226355499


Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 96 mm |
Product details : SANDVIK 860.1-0950-080A1-PMP1BM SC DRILLS CORODRILL 8151313
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 96 mm |
| Shank type | cylindrical |
| Coating | carbide coating (p1bm) |
| Tolerance | drill diameter tolerance h6: +0.006 to +0.021 for 6<dc≤10; shank h8 to h9. |
| Ratio of diameter to length of drill hole | 8,16 (lu/dc = 77,5/9,5) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 431.00 excl. VAT
/ Each
£ 517.20 incl. VAT
- Usually arrives within 14 working days