References
Sandvik Coromant:860.1-0320-010A1-GM X1BM
Rubix:317A5591
Manufacturer :7781378
EAN:7323224674042


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
Product details : SANDVIK 860.1-0320-010A1-GMX1BM SC DRILLS CORODRILL 7781378
Solid-carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0,3168 (lu/dc) |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | all materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days