References
Sandvik Coromant:860.1-0530-027A1-GM X1BM
Rubix:317A1402
Manufacturer :7781675
EAN:7323224676312


Technical specifications
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 27.4 mm |
Product details : SANDVIK 860.1-0530-027A1-GMX1BM SC DRILLS CORODRILL 7781675
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 27.4 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.19 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | all machinable materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 189.00 excl. VAT
/ Each
£ 226.80 incl. VAT
- Usually arrives within 14 working days