References
Sandvik Coromant:860.1-1587-041A1-GM X1BM
Rubix:318A5615
Manufacturer :7781526
EAN:7323224675223


Technical specifications
| Drilling diameter | 15.87 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
Product details : SANDVIK 860.1-1587-041A1-GMX1BM SC DRILLS CORODRILL 7781526
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 15.87 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 2.8355 |
| Angle of helix | 30 ° |
| Tail | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials (iso p, m, k, h) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 507.00 excl. VAT
/ Each
£ 608.40 incl. VAT
- Usually arrives within 14 working days