References
Sandvik Coromant:860.1-0540-017A1-SM 1210
Rubix:289A1599
Manufacturer :7798271
EAN:7323224750852


Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.2 mm |
Product details : SANDVIK 860.1-0540-017A1-SM 1210 7798271
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.2 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.185 |
| Angle of helix | 27.4 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535-ha), 6 |
| Internal cooling | yes |
| Machining material | iso s |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Usually arrives within 14 working days