References
Sandvik Coromant:860.1-0630-024A0-PM P1BM
Rubix:317A4728
Manufacturer :8150915
EAN:7323226351514


Technical specifications
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24 mm |
Product details : SANDVIK 860.1-0630-024A0-PMP1BM SC DRILLS CORODRILL 8150915
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.81 |
| Angle of helix | 24.465 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | p (iso p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ Each
£ 190.80 incl. VAT
- Usually arrives within 14 working days