References
Sandvik Coromant:860.1-1350-040A1-PM P1BM
Rubix:318A8628
Manufacturer :8151434
EAN:7323226356700


Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1350-040A1-PMP1BM SC DRILLS CORODRILL 8151434
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h7/js7/m7 |
| Angle of helix | 29.0995 ° |
| Sharpening | symmetric point |
| Tail | cylindrical (cyl) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
- Usually arrives within 14 working days