References
Sandvik Coromant:860.1-0990-080A1-PM P1BM
Rubix:318A9229
Manufacturer :8151329
EAN:7323226355659


Technical specifications
| Drilling diameter | 9.9 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 96 mm |
Product details : SANDVIK 860.1-0990-080A1-PMP1BM SC DRILLS CORODRILL 8151329
Solid carbide monoblock drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.9 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 96 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h6 (drilled diameter). for 6<dc≤10: +0.006 to +0.021 |
| Ratio of diameter to length of drill hole | 0.124 |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | steel (iso p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 431.00 excl. VAT
/ Each
£ 517.20 incl. VAT
- Usually arrives within 14 working days