References
Sandvik Coromant:860.1-0556-016A1-GM X1BM
Rubix:317A5763
Manufacturer :7781438
EAN:7323224674349


Technical specifications
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0556-016A1-GMX1BM SC DRILLS CORODRILL 7781438
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.316 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | ha shank (din 6535) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials (and also suitable for hrsa and non‑ferrous materials) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days