References
Sandvik Coromant:860.1-0780-063A1-GM X1BM
Rubix:319A2783
Manufacturer :7781845
EAN:7323224677913


Technical specifications
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 84 mm |
Product details : SANDVIK 860.1-0780-063A1-GMX1BM SC DRILLS CORODRILL 7781845
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 84 mm |
| Shank type | cylindrical |
| Coating | multilayer pvd |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 2.512 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 349.00 excl. VAT
/ Each
£ 418.80 incl. VAT
- Usually arrives within 14 working days